missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Digital Gear Pump System

Calibrate, copy and dispense features produce precise, pulseless batching and dispensing. Cole-Parmer™ Digital Gear Pump Systems are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control.

Brand:  Masterflex™ 74014-52

Product Code. 15344158

  • £4710.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • View pump performance continually
  • Retrieve displacement and flow values by pump head size
  • Graphical LCD shows four operating modes
  • IP33 rating ensures splash and dust resistance protects internal components from damage
  • Systems deliver pulse-free flow in combination with Micropump™ A-mount head
  • Remote control via DB25 female connector on drive
  • Includes: 6 ft. (1.8m) line cord with IEC 320/CEE22 socket and country specific plug/cord set
  • Service kits 07144-42 and 74012-52 include: gears, suction shoe, shaft seals and springs
  • Service kit 74012-22 includes: gears, bushings and seal
Specifications

Specifications

939.6 mL/min.
0.261 mL/rev
Body: 316 SS; Gears: PEEK; Seals: Viton
20.68 bar
Max operating temp: 60°C
90 to 260 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers