missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump and Stainless Steel Bath
Versatile, mid-range circulator and tank with comprehensive specification to suit most applications for precision temperature control.
Brand: Fisherbrand™ 17235566
This item is not returnable.
View return policy
Description
Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.- Stability: ±0.05°C
- Clear, bright 4-digit LED display
- Simple, intuitive user interface with dial and two function buttons
- Model available with or without T-clamp
- Low-liquid detection (float switch)
- Adjustable over temperature cut-out
- 2-point user calibration
- Visual alarm
- Integral pump for external circulation
- Accessories including lids, racks and immersion coolers sold separately
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
3.2 gal. | |
Air-cooled | |
16 L/min. | |
Heating Circulator with Open Bath | |
12 L Stainless Steel Tank | |
210 mbar | |
220/240 V |
12 L | |
-15°C (with immersion cooler) | |
5°C to 120°C | |
Yes | |
Stainless Steel | |
360 x 330 x 395 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24161Expires: 2025-02-28
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump and Stainless Steel Bath > Capacity: 12 L, Dimensions (L x W x H): 335 x 360 x 415 mm, Temperature Range: Ambient +5°C to 120°C (-10°C with immersion cooler)
Spot an opportunity for improvement?Share a Content Correction