missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 120 - General Purpose Digital Heating Circulator Stirrer with Integrated Pump and Stainless Steel Bath
Versatile, mid-range circulator and tank with comprehensive specification to suit most applications for precision temperature control.
Brand: Fisherbrand™ 17245566
232.87 GBP valid until 2024-11-15
Use promo code "21643" to get your promotional price.
This item is not returnable.
View return policy
Description
Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.- Stability: ±0.05°C
- Clear, bright 4-digit LED display
- Simple, intuitive user interface with dial and two function buttons
- Model available with or without T-clamp
- Low-liquid detection (float switch)
- Adjustable over temperature cut-out
- 2-point user calibration
- Visual alarm
- Integral pump for external circulation
- Accessories including lids, racks and immersion coolers sold separately
Specifications
4.8 gal. | |
Air-cooled | |
16 L/min. | |
Heating Circulator with Open Bath | |
18 L Stainless Steel Tank | |
210 mbar | |
220/240 V |
18 L | |
-15°C (with immersion cooler) | |
5°C to 120°C | |
Yes | |
Stainless Steel | |
540 x 330 x 395 mm |