missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TC120 Series Digital Heated Circulating Bath, Stainless Steel Tank

Versatile mid-range Optima heated circulator and stainless steel tank with comprehensive specification to suit most applications for precision temperature control.

Brand:  Grant Instruments™ TC120-ST12

1222.44 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12707829

  • £1750.00 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stability ±0.05ºC.
  • Clear, bright 4 digit LED display
  • Simple, intuitive user interface: dial and two function buttons.
  • Model available with/without clamp (TClamp)
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2 point user calibration
  • Visual alarm
  • Integral pump for external circulation
  • Visual alarm
Specifications

Specifications

12 L
0°C to 120°C
Stainless Steel Tank
360 x 330 x 395 mm
16 L/min.
Yes
210 mbar
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers