missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ TC120 Series Digital Heated Circulating Bath, Stainless Steel Tank
Versatile mid-range Optima heated circulator and stainless steel tank with comprehensive specification to suit most applications for precision temperature control.
£1590.00 - £2602.30
Specifications
Flow Rate | 16 L/min. |
---|---|
Temperature Range | 0°C to 120°C |
External Circulation | Yes |
Material | Stainless Steel Tank |
Max. Pressure | 210 mbar |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
12717829
|
Grant Instruments™
TC120-ST18 |
18 L | 540 x 330 x 395 mm |
£2024.60
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12327637
|
Grant Instruments™
TC120-ST5 |
5 L | 330 x 180 x 395 mm |
£1653.60
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12727829
|
Grant Instruments™
TC120-ST26 |
26 L | 540 x 330 x 405 mm |
£1727.80
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
12737829
|
Grant Instruments™
TC120-ST38 |
38 L | 730 x 333 x 450 mm |
£2602.30
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12707829
|
Grant Instruments™
TC120-ST12 |
12 L | 360 x 330 x 395 mm |
£1590.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
Description
- Stability ±0.05°C.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (TClamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
- Integral pump for external circulation
- Visual alarm
Specifications
16 L/min. | |
Yes | |
210 mbar |
0°C to 120°C | |
Stainless Steel Tank | |
120/230 V |