missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Digital Heating Cooling Drybath Product Code.: 15218854
Estimated Shipment: 28-05-2025
to see stock.
Add to basket

Thermo Scientific™ Digital Heating Cooling Drybath

Product Code. 15218854 Shop All Thermo Scientific Products
230 V, 50/60 Hz, Cord set w/various plugs
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz
Plug Type:
Cord set w/various plugs
This item is not returnable. View return policy

Product Code. 15218854

Brand: Thermo Scientific™ 88880030

Estimated Shipment: 28-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize lab space and flexiblity with our compact, programmable heating/cooling bath with digital display.

Maximize lab space and flexiblity with the compact, programmable Thermo Scientific™ Digital Heating Cooling Drybath. PID control ensures consistent precise temperature control. Drybath has a low-profile design and two types of timing modes.

PID control ensures consistent precise temperature control.
  • Temperature Range: 4° to 95°C
  • Program Storage:
    • 10 programs, up to 10 steps per program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Blocks easily interchanged
Ordering Information:
  • Drybath requires blocks; must be purchased separately

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Warranty

2 Years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Controller Type Feedback Control PID
Lighting LED
Plug Type Cord set w/various plugs
Temperature Range (Metric) 4°C to 95°C
Type Dry Bath Block
Display Digital
Temperature Accuracy 0.55°C at 37°C
Temperature Stability ±0.15 at 37°C
Temperature Uniformity ±0.55 at 37°C
Warranty 2 Years
Dimensions (L x W x H) 13.1 x 10.9 x 6.5 in. (334 x 276 x 165 mm)
Dimensions (LxWxH) Interior 3.1 x 3.9 x 1.4 in. (77.5 x 99 x 36 mm) (Interior)
Shipping Weight (English) 11 lb.
Shipping Weight (Metric) 5 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Digital Heating Cooling Drybath >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.