missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisher Scientific™ Digital Heavy Duty Vortex Mixer

Designed for continuous duty. Fisherbrand Digital Heavy Duty Vortex Mixer features heavy-duty design enables accessories to run throughout the speed range.

Brand:  Fisherbrand™ 80863027

572.92 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15569014

  • £808.00 / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • LED displays and touchpad controls for speed and time.
  • Euro style cord with UK and CH adapter
  • Optional accessories including foam inserts for variety of tubes and microtubes, microplate holders, and holders for flasks
  • Threaded accessory attachment and robust motor enable samples to be run through out speed range
Specifications

Specifications

4.9 mm
On mode: 300 to 2500 rpm, Touch mode: 300 to 3500 rpm
Vortex Mixer
1.1 kg
230 V
Universal holder for holding foam tube inserts, universal cover, foam insert for (38) 1,5 - 2mL microtubes, and cuphead
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products