missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Hygrometer with Thermometer
Use this hydrometer for reliable service even in harshest environments. Digital Hygrometer with Thermometer simultaneously displays both temperature and relative humidity.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.09900kg
Description
- Supplied with Traceable certificate
- Temp: 0 to 50°C
- RH: 25 to 95%
Specifications
Digital Thermohygrometer | |
0°C to 50°C | |
32°F to 122°F |
25 to 95% | |
Digital |