missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Microplate Shakers

Get accurate and efficient sample mixing

Brand:  Thermo Scientific™ 88882006

551.19 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.


 View more versions of this product

Product Code. 16514622

  • £787.42 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Standard Pack includes standard platform with 6 clamps 88882115 installed (size for 4 microplates)

Description

Description

Stable and accurate microplate shaking with standard and enlarged platform that can shake maximum of six microplates at one run.

  • Digital display of Speed and Time
  • Speed range: 150 – 1200 rpm
  • Precise speed control:
  • ±1% of set speed up to 299rpm
  • ±2% 300 to 1200rpm
  • Orbit Diameter: 2.5mm
  • Max load up to 4 kg
  • Timer mode: up to 99h 59min
  • Optional large platform applied for 6 microplates
  • Optional tube racks applied for 1.5ml, 15ml and 50ml tubes

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Services

2 years

Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Digital Microplate Shakers > Digital Microplate shaker with bigger platform,easier operate,more accurate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.