missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Digital Mini Incubator

Product Code. p-7184385 Shop All Gilson Products
Click to view available options
Temperature Range (Metric):
Ambient +5° to 60°C
Ambient -15° to 60°C
Plug Type:
EU
UK
Unit Size:
Each

Product Code. 16348611

Brand: Gilson™ 36110810

Please to purchase this item. Need a web account? Register with us today!

Digital Mini Incubator with built-in digital temperature control, allowing you to accurately set the internal temperature without an external thermometer. Two models are available for heating only or heating and cooling, both with small footprints that accommodate large flasks.

  • The Digital Mini Incubator uses digital temperature controls to set and monitor the internal chamber temperature with improved accuracy over external thermometers and analog controls.
  • The large LED panel displays the internal temperature for quick review.
  • Two models are available:
    • Heat only – temperature range of +20°C to 60°C
    • Heat and cool – temperature range of  5°C to 60°C
  • Accommodates 2 L flasks in a small footprint that saves benchtop space.
  • It includes two removable shelves and has a built-in internal universal outlet for connecting other instruments such as small shakers.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Plug Type EU
Temperature Range (Metric) Ambient +5° to 60°C
Type Incubator with heating only
Temperature Accuracy ± 0.5°C at 37°C
Weight (English) 15 lb.
Weight (Metric) 6.5 kg
Electrical Requirements 50/60 Hz, 100/240 V
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.