missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Multi-Tube Vortexer
Fisherbrand™ Digital Multi-Tube Vortexer securely holds and mixes up to 50 samples simultaneously.
Brand: Fisherbrand™ 80862900
1653.41 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
- Top plate adjusts along two stainless-steel posts; removable for easy sample access
- Rugged corrosion-resistant, stainless-steel base
- Suction-cup feet dampen motion and prevent sliding
- Orbit: 5.3mm
- Microprocessor-controlled for precise, repeatable results
- LED display for speed and time
- Speed range: 500-2500rpm (25rpm increments)
- Programmable timer (1 sec. to 160 hrs.)
- Timed or continuous-run modes
- Pulsing program can be operated in either mode
- 2-year warranty
Specifications
3.6 mm | |
500 to 2500 rpm | |
Vortex Mixer |
4.5 kg | |
230 V | |
Foam rack for (50) 12mm tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction