Learn More
Heathrow Scientific™ Digital Orbital Shaker
Packed full of high-end design features making it a versatile shaker for a vast range of protocols. Digital Orbital Shaker has a speed range of 20 to 300 rpm in 1 rpm increments.
Brand: Heathrow Scientific™ HS120460
893.93 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 11.43000kg
Description
- 5 Year Warranty
- No-stop electronic motor feedback enables the unit to instantly adjust to weight load changes and unbalanced loads for truly reproducible results
- Suitable for use in incubators (excl. CO2) and cold rooms within the stated temperature range
- Soft-start and shut down feature at higher speeds reduces spill instances from full vessels
- A high weight loading of 4.5 kg (10 lb.), with an overload protection cut out
- Universal hi-lo platform and bungee cords allows you to create your own holding matrix for vessels of all shapes and sizes
- Back lit display is easy to read.
- Time and speed can be separately set
- Very low start speed for sensitive sample agitation, with a high top end and good stability for more vigorous applications
- Powered by 12 VDC, includes double insulated worldwide power adapter, 110 V to 240 V, supplied with 4 different plugs for power adapter
- Long-life maintenance free motor and drive
Specifications
19 mm | |
20 to 300 rpm | |
2°C to 40°C | |
CE, UKCA, ETL Interek, RoHS3, WEE | |
310 x 314 x 197 mm | |
279 mm | |
279 mm | |
Skid-free rubber platform mat, 8 bungee cord set, universal power adapter with 4 interchangeable plug types |
4.5 kg | |
110/240 V | |
Digital Orbital Shaker | |
50/60 Hz | |
11 in. | |
11 in. | |
Digital Orbital Shaker | |
0 to 49 hr. (1 sec. increments/continuous) |