Learn More
Velp Scientifica™ DLH Digital Overhead Stirrer
Digital overhead stirrer with 80 Ncm torque, digital display and timer able to stir up to 40 l. It offers the possibility of unattended operation.
Brand: Velp Scientifica™ F201A0157
845.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 3.00000kg
Description
Provides constant speed even when the viscosity changes. Velp Scientifica™ DHL Overhead Stirrer is for medium/high viscosities and offers the possibility of unattended operation.
- DLH guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance.
- The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
- The DLH is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
- Easy to install, resistant and with a small footprint, DLH is your best choice for medium-high viscosity samples.
- VELP DLH ensures a smooth start and vigorous agitation even at maximum speed.
- DLH can reach speeds of 2000 rpm and stir up to 40 litres. The device can manage medium-high viscosity, with a maximum of 50,000 mPa*s.
- In addition, DLH offers a feedback system, which ensures constant speed even with varying viscosity.
- The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
- DLH is designed to offer a long lifespan even in challenging operating conditions.
- The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
- The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Specifications
50 to 2000 rpm | |
LCD | |
190 w | |
230 mm | |
110/230 V, 50/60 Hz, 190 W | |
CEI EN 60529, IP 40 | |
Stirrer only - base, rod, bosshead and paddles are sold separately | |
DLH | |
0°C to 40°C | |
50,000 mPas |
40 L | |
110/230 V | |
196 x 80 x 230 mm | |
80 mm | |
50/60 Hz | |
1 to 10 mm | |
Technopolymer Epoxy-painted Aluminum Alloy | |
IP40 | |
80 Ncm | |
3 kg |