Learn More
Thermo Scientific™ Digital Rockers
Mix samples accurately and efficiently
Brand: Thermo Scientific™ 88882002
628.92 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Includes: Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA)
Description
Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation
- Digital display of Speed and Time
- Speed range: 1 – 70 rpm
- Easily adjustable rocking angle: 1°- 15°
- Precise speed control:
- ±1 rpm ≤ 50 rpm
- ±2 rpm > 50rpm
- Max load up to 4.5 kg
- Tray size fits 6 x well-plates
- Timer Range: Continuous or 1 sec to 9999 min
- Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Services
2 years

Specifications
1 to 15° | |
±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) | |
100/240 V | |
0.1 A | |
9.92 lb. | |
EU, UK, CN Plug | |
50/60 Hz | |
390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) | |
487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) | |
354 mm | |
13.5 kg | |
Digital Rocker | |
20 to 85% | |
Tray | |
2 Years |
4.5 kg | |
1 to 70 rpm | |
230 V | |
Digital Rocker | |
cCSAus, CE, RoHS | |
Digital | |
Stainless Steel Platform | |
322 x 282 mm (12.7 x 11.1 in.) | |
13.9 in. | |
29.8 lb. | |
LED | |
LED | |
Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, EU plug x 1, UK plug x 1, CHN plug x 1 | |
1 sec. to 9999 min., Continuous |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Grow Your Discovery
Fall in love with big savingsPromo Code: 24107Expires: 2025-03-28
Days
0Hours
2Minutes
53Seconds
33 -
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Days
93Hours
21Minutes
6Seconds
26
Your input is important to us. Please complete this form to provide feedback related to the content on this product.