missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Probe on Cable

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas

Brand:  Fisherbrand™ 90029-01

 View more versions of this product

Product Code. 11749725

  • £79.05 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Easy-to-read digital thermometers are compact to hold in your hand or mount on wall in restricted areas. Fisher Scientific™ Digital thermometer with stainless-steel probe is chemically resistant to most acids, bases and solvents and may be used to measure temperature of gases, liquids, food, and other semisolids.

  • Models 15-077-16, -15, -21, -8B, -29 and 14-648-46 have alarm that can be set to alert user to temperatures that exceed setpoints
  • Some models (such as 15-077-16 and -15) have special features that print temperature, high/low memory and time of day; 15-077-29 thermometer has additional timer alarms
  • For a miniature-size thermometer, see model 15-077-32  
For use in cuvets, soil, incubators, petroleum products and piercing food samples. Waterproof thermometers (models 15-077-9E, -9D and 14-648-46) are ideal for wet labs, wash-down areas and outdoor applications in the agricultural, petrochemical, food, and pharmaceutical industries.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Measuring temperature in liquids, air/gas and semi solids
18 in.
100 mm
17 cm
0.1°C
20 g
4 in.
150°C
-50°C
-50°C to +150°C
Digital LCD
0.14 in.
Silver Oxide battery, Stainless Steel probe
7 in.
45.72 cm
Stainless Steel
1 oz.
Traceable Digital Thermometer w/Probe
302°F
-58°F
-58°F to +302°F
±1°C between -30 to 150°C, otherwise ±2°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.