missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Digital Timer and Stopwatch 99 Hours

The digital timer and stopwatch 99HOURS has a memory function and displays three preset times. You can also interrupt your timer and quickly reactivate it with just one press. The pre-alarm for example, if you set it for one minute, an alarm sounds one minute before the time expires.

Brand:  TFA Dostmann 38.2049.02

Additional Details : Weight : 0.07800kg

Product Code. 17931312

  • £11.44 / Each
Estimated Shipment: 14-08-2024
to see stock.

Description

Description

As a digital timer, the 99HOURS is the solution. With the 99HOURS, you have three preset times right on your screen. You can quickly reactivate it with just one press. The pre-alarm may also be useful in certain situations. You can set it according to your needs. For example, if you set it for one minute, an alarm sounds one minute before the time expires. Perfect for those who like to be prepared in good time. This timer has two volume levels to choose from or you can switch off the sound completely. Then, only the LED warning light lights up as a visual alarm. If the timer is not stopped, it displays the time elapsed. With a maximum running time of 99 hours and 59 minutes, this timer covers a time span of over four days to one second. Few buttons, many functions, robust plastic housing. Equipped with a magnet, stand and hanging loop, you can always find a handy place for it. The only other thing you need are two AAA batteries.

  • Count-up and count-down timer
  • Memory function (3 times)
  • 3 volume levels (loud, normal, off)
  • LED alarm light
  • Elapsed time display
  • Pre-alarm (freely adjustable)
  • Hours/minutes and minutes/seconds display
  • Up to 99 h/59 min or 99 min/59 s
  • With magnet for fixing, hanging slot or table stand
Specifications

Specifications

Digital Timer
Audible
2 x 1.5 V AAA
70 g
99 hr. 59 min. 59 sec.
LCD
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers