Learn More
TFA Dostmann Digital Timer and Stopwatch with Aluminium Surface
This digital timer and stopwatch with aluminium surface is your perfect everyday companion. It can provide you with the perfect breakfast egg, time your training sessions or help you with time management at work. Its large display is framed by a high-quality aluminium front and is easy to read.
Brand: TFA Dostmann 38.2013.54
Additional Details : Weight : 0.07500kg
Description
This digital timer with stopwatch is your perfect everyday companion. It can provide you with the perfect breakfast egg, time your training sessions or help you with time management at work. Its large display is framed by a high-quality aluminium front and is easy to read. Thanks to its practical magnet, you can quickly and easily attach the timer to metal surfaces or set it up using the stand.
- Front made of high-grade aluminium
- Large display
- With mounting magnet and stand
- Max. time setting: 99 min, 59 sec
Specifications
Digital Timer | |
Audible | |
1 x 1.5 V AAA | |
70 g |
99 min. 59 sec. | |
LCD | |
Silver |