missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 28 x 2.0 mL
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Brand: Thermo Scientific™ 88870104
70.86 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
28 x 2.0mL block | |
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) | |
LED | |
Block |
2 mL | |
28 x 2.0mL | |
28 | |
76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |