missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Block, 0.5 mL and 0.2 mL

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

Brand:  Thermo Scientific™ 88870115

Code : NEW

Additional Details : Weight : 0.83660kg

Product Code. 15382205

  • £157.90 / Each
In Stock
to see stock.
Add to basket

Description

Description

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years
Specifications

Specifications

Mixed block, 0.5mL and 0.2mL
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
LED
Block
30 x 0.5 mL, 20 x 0.2 mL
30 x 0.5mL and 20 x 0.2mL
30
76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers