missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Block, 50 mL Conical Tube

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

Brand:  Thermo Scientific™ 88870119

Product Code. 15332215

  • £354.44 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50mL conical tube block
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
LED
Block
50 mL
4 x 50mL conical
4
76 x 124 x 113 mm (3 x 4.9 x 4.55 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Block, 50 mL Conical Tube > Conical bottom 4 x 50mL block

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.