Learn More
Thermo Scientific™ Block, 1.5 mL and 2.0 mL
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Brand: Thermo Scientific™ 88870113
84.00 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.76500kg
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Mixed block, 1.5mL and 2.0mL | |
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) | |
LED | |
Block |
18 x 1.5 mL, 10 x 2 mL | |
18 x 1.5mL and 10 x 2.0mL | |
18 | |
76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |