missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Digital Vortex-Genie™ 2

Product Code. p-6966013
Click to view available options
Plug Type:
UK Plug
Model:
SI-A266
Unit Size:
Each

Product Code. 15527345

Brand: Scientific Industries SI™ 83041319

Only null left
Add to basket
Add to basket

Includes the same features as the Vortex-Genie™ 2 with digital control and display of speed and time. Scientific industries SI™ Digital Vortex-Genie™ 2 provides precise mixing action at all times.

  • Digital display provides accuracy, reproducibility and repeatability
  • Timer function:
    • Touch On: 1 to 99 sec.
    • Hands-Free: 1 to 99 min. or continuous
  • May be used in cold rooms and incubators

Specifications

Speed Range 500 to 2850 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Vortex Mixer
Plug Type UK Plug
Frequency 50 Hz
Depth (Metric) 165 mm
Height (Metric) 165 mm
Width (Metric) 122 mm
Weight (Metric) 4 kg
Model SI-A266
Includes 76mm platform, Pop-off cup
Operating Modes Touch On, Hands-free
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.