missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Vortex Mixer

Product Code. 15796959 Shop All Fisherbrand Products
Click to view available options
Voltage:
230 V
Amperage:
0.13 A
Unit Size:
Each

Product Code. 15796959

Only null left
Add to basket
Add to basket

Includes

Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.

Ideal for applications that demand repeatable results.

Microprocessor control maintains set point for strong, consistent mixing action. Timer will display elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero. Two modes of operation: “Continuous” mode when using accessory attachments or “Touch” mode which activates mixing when depressing the cup head.

  • LED displays for speed and time
  • Continuous or touch modes
  • Microprocessor controls
  • 5 year warranty

Warranty

5 years

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 500 to 3000 rpm
Electrical Requirements 230 V, 0.13 A, 135 W
Voltage 230 V
Wattage 135 W
Amperage 0.13 A
Product Type Digital Vortex Mixer
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 8in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 5.3 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.