missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ JB Nova Digital Water Bath with Lid

Product Code. 15117025
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
26 L
Dimensions (L x W x H):
215 x 335 x 200 mm
365 x 360 x 225 mm
570 x 335 x 275 mm
590 x 335 x 275 mm
Heating Capacity:
1400 w (230V) 1050 w (120V)
350 w (120V)
800 w (230V and 120V)
Unit Size:
Each

Product Code. 15117025

Brand: Grant Instruments™ JBN26

Only null left
Add to basket
Edge
Add to basket

Provides stable temperature control, simple interface and fast heat-up. Grant Instruments™ JB Nova Digital Water Bath with Lid is available in a choice of four models with a base tray and lid included as standard.

  • Temperature range ambient +5ºC to 95ºC operation
  • Stability: ±0.5ºC
  • Unique Set and ForgetTM technology - fast heat-up, reliable temperature control
  • Simple, intuitive controls - quick and easy to set temperature
  • Practical front panel lock - disables front panel controls preventing unintentional changes
  • Suitable for use with heat transfer beads
  • Drain tap on 12L, 18L and 26L baths
  • 3 year warranty
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 26 L
Temperature Range Ambient +5° to 95°C
Heating Capacity 1400 w (230V) 1050 w (120V)
Temperature Resolution 0.5°C
Temperature Stability ±0.5 at 70°C
Warranty 3 Years
Dimensions (L x W x H) 590 x 335 x 275 mm
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.