missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Wine Refractometer PAL-79S

The PAL-79S Digital Wine Refractometers are light, compact and IP65 water resistant.

Brand:  ATAGO™ 4479

Code : A0

Additional Details : Weight : 0.10000kg

Product Code. 11761579

  • £605.00 / Each
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

  • Light and compact
  • Portable for both indoor use and outdoors. You can place it in your pocket or hang it from your neck by using a strap.
  • Sample Size: 2 to 3 drops
Specifications

Specifications

Portable Refractometer
PAL-79S
0.1% (T.A. 1990)
3 sec.
IP65
55 x 31 x 109 mm
2 AAA Batteries
0.0% to 26.0%
±0.2% (T.A. 1990)
T.A. 1990
Wine
100 g
10°C to 40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers