Learn More
IKA™ Digital 3D Rocker
A digital shaker with three-dimensional tumbling motion and adjustable speed for smooth, homogeneous mixing tasks in flasks, culture flasks, Petri dishes and tubes.
Brand: IKA™ 0004001000
955.62 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.35000kg
Description
- Ideal for the cultivation of cell cultures, DANN extractions, distribution of cells and staining and destaining of cells
- Even with load and voltage fluctuations, shaking speed remains constant
- An adjustable angle ensures optimum adaptation to the particular experimental conditions
- Timer: countdown, adjustable from 1 second to 99h 59min
- Counter: display of shaking time
- Error code display
- Different attachments enable use for a variety of applications
- Usable at 4° to 50°C in incubators
- Easy operation with touch keypad
- Suitable for continuous operation
- Shaking diameter of 0° to 15° (angle)
- Speed range of 5 to 80rpm
Specifications
0 to 15° | |
5 to 80 rpm | |
4°C to 50°C | |
1000 mA | |
50/60 Hz | |
165 mm | |
280 mm | |
Error code, display of shaking time | |
Anti-slip rubber mat |
2 kg | |
100/240 V | |
24 W | |
DIN EN 60529 | |
330 mm | |
165 mm | |
ROCKER 3D Digital | |
80% | |
Countdown, adjustable from 1 sec. to 99:59 hr. |