missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Dimroth Condensers, with GL Threads
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£115.00 - £169.00
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
10528954
|
Lenz Laborglasintrumente
05240313 |
NS 24/29 | 250 mm |
£133.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11506814
|
Lenz Laborglasintrumente
05240311 |
NS 14/23 | 250 mm |
£115.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11526814
|
Lenz Laborglasintrumente
05240316 |
NS 45/40 | 250 mm |
£161.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11536814
|
Lenz Laborglasintrumente
05240416 |
NS 45/40 | 400 mm |
£169.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
Description
- Dimroth condensers acc. to DIN 12591
- For condensing vapours
- With NS socket and NS cone
- Water connection: GL 14 thread (with two threaded plastic olives)
- Made of DURAN™ tubing
Specifications
Duran Glass |