missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Dimroth Condensers, with Glass Olives
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£93.00 - £111.00
Product Code | Brand | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity & Availability | ||||
10047770
|
Lenz Laborglasintrumente
05240201 |
NS 14/23 | 160 mm |
£93.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10139600
|
Lenz Laborglasintrumente
05240301 |
NS 14/23 | 250 mm |
£109.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10101621
|
Lenz Laborglasintrumente
05240303 |
NS 24/29 | 250 mm |
£111.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
Description
- Dimroth condensers acc. to DIN 12591
- For condensing vapours
- With NS socket and NS cone
- Water connection: glass olives
- Made of DURAN™ tubing
Specifications
Duran Glass |