missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns

Product Code. 15500244
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
2 mm
4 mm
4.6 mm
9 mm
22 mm
Particle Size:
4 μm
8 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15500244

Brand: Thermo Scientific™ 088780

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.

Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.

Achieve n, n-1 resolution for oligonucleotides

  • Resolve oligonucleotides with secondary structures
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column
Diameter (Metric) 22 mm
For Use With Guard Column Requires Use of Preparative Guard Holder (Catalog #854-00)
Length (Metric) 50 mm
Max. Pressure 4000 psi (275 bar)
Particle Size 8 μm
pH 4 to 10
Pore Size Nonporous
Quantity Each
Temperature 85°C
Stationary Phase Quaternary Ammonium
Product Line DNAPac
Packing Material Nonporous Polymer
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.