Learn More
Thermo Scientific™ Dionex™ Fused Silica Tubing
Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.
Brand: Thermo Scientific™ 160475
181.23 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.
Specifications
20 um I.D.; 280 um O.D.; 5 m length | |
Fused Silica | |
Capillary Tubing | |
20 μm ± 3μm |
LC-Packings Ultimate Capillary/Nano HPLC | |
nanoLC | |
5 m | |
280 μm ± 10 μm |