missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dionex™ Fused Silica Tubing
Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.
£84.18 - £207.14
Specifications
For Use With (Equipment) | LC-Packings Ultimate Capillary/Nano HPLC |
---|---|
Material | Fused Silica |
Type | Capillary Tubing |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11322123
|
Thermo Scientific™
160475 |
20 um I.D.; 280 um O.D.; 5 m length |
£207.14
Each |
In Stock
Log in to see stock. |
|||||
11342123
|
Thermo Scientific™
160477 |
50 um I.D.; 280 um O.D.; 5 m length |
£205.11
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11332123
|
Thermo Scientific™
160476 |
25 um I.D.; 280 um O.D.; 5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11352123
|
Thermo Scientific™
160478 |
75 um I.D.; 280 um O.D.; 5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11362123
|
Thermo Scientific™
160479 |
100 um I.D.; 375 um O.D.; 5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11372123
|
Thermo Scientific™
160480 |
150 um I.D.; 280 um O.D.; 5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11382123
|
Thermo Scientific™
160481 |
200 um I.D.; 280 um O.D.; 5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11312143
|
Thermo Scientific™
160616 |
10 um I.D.; 375 um O.D.; 5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11312233
|
Thermo Scientific™
163934 |
30 um I.D.; 375 um O.D.; 2.5 m length |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Thermo Scientific™ Fused Silica Tubing provides excellent chemical durability and inertness.
Specifications
LC-Packings Ultimate Capillary/Nano HPLC | |
Fused Silica | |
Capillary Tubing |