Learn More
Thermo Scientific™ Dionex™ IonPac™ NS2 5μm Analytical & Guard Columns
Order the Thermo Scientific™ Dionex™ IonPac™ NS2 silica-based, high-efficiency, reversed-phase column for separation of charged analytes using mobile phase ion chromatography (MPIC) with suppressed conductivity detection.
£615.06 - £919.58
Specifications
Flow Rate | 0.5 to 1.0 (Recommended) |
---|---|
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 5 μm |
Stationary Phase | IonPac NS2 |
Packing Material | Spherical, high-purity, porous |
Product Code | Brand | Length (Metric) | Column Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Column Type | Price | Quantity & Availability | |||||
15550244
|
Thermo Scientific™
088786 |
250 mm | Analytical Column |
£919.58
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
15570244
|
Thermo Scientific™
088788 |
35 mm | Guard Column | N/A | ||||||
Description
Get high-performance analysis of hydrophobic amines and acids using suppressed conductivity detection using Thermo Scientific™ Dionex™ IonPac™ NS2 silica-based, high-efficiency, reversed-phase columns. This column is designed for mobile phase ion chromatography (MPIC) applications which use eluents containing: trifluoroacetic acid (TFA), heptafluorobutyric acid (HFBA), hexanesulfonic acid (HSA), octanesulfonic acid (OSA), tetrapropylammoium (TPA) borate, tetrabutylammonium (TBA) borate, and sodium borate. The Dionex IonPac NS2 column is also appropriate for conventional reversed-phase liquid chromatography (LC) applications.
MPIC is a method in which an ion-pairing agent in the eluent enhances retention for charged analytes on a hydrophobic column, and then is removed by the suppressor to provide selective, sensitive detection of the analytes. For analysis of cations, heptafluorobutyric acid is one such agent that is amenable to suppression.Main column features include:
- Excellent resolution
- Good peak shape
- High efficiency
- Rugged packed bed
Anions typically use 5–10mM sodium borate, 0.5–5mM TPA, or TBA borate pH 8–9 prepared from boric acid and the corresponding hydroxide. When using gradient elution with a Thermo Scientific™ Dionex™ ASRS™ Anion Self-Regenerating Suppressor, we recommend maintaining constant sodium/TBA concentration and varying the organic solvent.
Cations typically use 0.5–10 mM TFA, HFBA, HSA or OSA. When using gradient elution with a Thermo Scientific™ Dionex™ CSRS™ Cation Self-Regenerating Suppressor, we recommend maintaining constant acid concentration and varying the organic solvent.
Solvent composition is limited based on the solvent compatibility of the suppressor. Flush all solvents out of the suppressor with DI water before shutting down the system. See suppressor manuals for detailed instructions and solvent compatibility limits.
Suppressor Operational Guidelines- The 4mm Thermo Scientific™ Dionex™ AERS™ Anion Electrolytically Regenerated Suppressors, Dionex ASRS suppressors, Thermo Scientific™ Dionex™ CERS™ Cation Electrolytically Regenerated Suppressors, and Dionex CSRS suppressors are compatible with ≤40% acetonitrile and require operation in the external water mode.
- Thermo Scientific™ Dionex™ AMMS™ Anion MicroMembrane™ Suppressors are compatible with all solvent conditions with 5–50mN sulfuric acid at 2–10mL/min.
- Thermo Scientific™ Dionex™ CMMS™ Cation MicroMembrane™ Suppressors are compatible with all solvent conditions with 20–100mM tetrabutylammonium hydroxide at 2–10mL/min.
- See suppressor manuals for detailed instructions and solvent compatibility limits.
Specifications
0.5 to 1.0 (Recommended) | |
5 μm | |
Spherical, high-purity, porous | |
120 Å | |
300 m²/g | |
4 mm |
4000 psi (275 bar) | |
IonPac NS2 | |
2.0 to 9.5 | |
Compatible with 0 to 100% aqueous eluents. Compatible with most HPLC solvents, except THF 20% max. | |
20°C to 35°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.