missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ nanoViper™ Fingertight Fittings, 20μm

Product Code. 17968660 Shop All Thermo Scientific Products
Click to view available options
Description:
nanoViper 20 μm x 350 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17968660

Brand: Thermo Scientific™ 6041.5240

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Ensure virtually zero-dead-volume connections for optimal nano LC performance with easy-to-use nanoViper™ Fingertight Fittings.

Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).

See Viper and nanoViper resources

Robust LC Performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Works with operating pressures up to 1200 bar
  • Suitable for temperatures up to 120°C
Easy to Use
  • Fingertight design
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • No tools required
  • Eliminates assembly of PEEK sleeve fittings
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections such as 10-port valves
  • Available in different materials, lengths, and inner diameters
Recommended Use
  • Fluidic connections for low-flow UHPLC systems

Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.

Specifications

Description nanoViper 20 μm x 350 mm
For Use With (Application) Fluidic connection for low-flow UHPLC systems
For Use With (Equipment) All HPLC and UHPLC Systems
Material Shielded Fused Silica
Max. Pressure 1200 bar
Type Fittings
Length (Metric) 350 mm
Diameter (Metric) Inner 20 μm
Product Line nanoViper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.