missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ OmniPac™ PAX-100 HPLC Columns

For optimizing separations of hydrophobic and halogenated anions, use this solvent-compatible anion-exchange column.

Brand:  Thermo Scientific™ 042150

 View more versions of this product

Product Code. 11381713

  • £1331.63 / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For optimizing separations of hydrophobic and halogenated anions, use the Thermo Scientific™ OmniPac™ PAX-100 Column. This polymer-based anion-exchange column is solvent compatible and stable over the entire pH range of 1-14. Solvents may be used to affect selectivity, solubilize otherwise insoluble samples, and to remove contaminants to prolong column lifetime. The OmniPac PAX-100 column is particularly well suited for the analysis of larger organic acids, including alkylbenzene sulfonates, aromatic acids, barbiturates, polyphosphates, inositol phosphates, thiocyanate, thiosulfate, and iodate.

  • Composed of a solvent-compatible polymer-based microporous substrate agglomerated with a latex bead layer that carries the anion-exchange functionality
  • Ion exchange capacity of approximately 40μeq/column
  • 100% solvent-compatible and should always be run with at least 1% organic solvent in the mobile phase
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Mixed Mode
Reversed Phase and Ion Exchange
8.5 μm
Spherical, Microporous Polymer
60 Å
L46
4 mm
1 mL/min
4000 psi (275 bar)
Alkanol Quaternary Amine
0 to 14
Each
250 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.