missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ UltiMate™ LPG-3400SD Standard Quaternary Pump

Maximize flexibility across a range of HPLC/UHPLC applications with the highest degree of choice in solvent proportioning and mixing with this fast and UHPLC-compatible pump.

Brand:  Thermo Scientific™ 5040.0031

Product Code. 13430197

  • £19185.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

For flexibility across a broad range of analytical LC applications with the highest degree of choice in solvent proportioning and mixing, the Thermo Scientific™ Dionex™ UltiMate™ LPG-3400SD Standard Quaternary Pump is the pump of choice. Up to four solvents may be used for convenient method development, system flushing or solvent preparation. With support for pressures up to 62 MPa (9,000 psi/620 bar) at flow rates of up to 10mL/min., the UltiMate 3000 SD pumps excel in standard LC applications while offering full compatibility with fast UHPLC separations.

Recommended Use

The LPG-3400SD pump is ideally-suited for method development as well as analytical research and routine analysis in the pharmaceutical, food and beverage and environmental industries. It supports short sub-2µm particle columns for faster analysis while consuming less solvent.

Simple Method Transfer

UltiMate 3000 SD and Rapid Separation (RS) pumps and system configurations provide similar gradient delay and extra column volumes. This simplifies the method transfer between method development labs commonly using UHPLC pumps and QC and production labs with their standard LC pump setups.

Features

  • Serial dual-piston operating principle, low-pressure gradient proportioning
  • Wide operating flow rate range from 200µL/min. to 10mL/min. with high flow rate accuracy
  • Support of operating pressures of up to 62MPa (9,000 psi/620 bar)
  • Thermo Scientific™ SmartFlow™ technology to automatically compensate for compressibility; no manual solvent setting needed
  • Large selection of Thermo Scientific™ SpinFlow™ mixing volumes perfectly balance gradient delay volume with mixing efficiency
  • Reliable vacuum degassing with an internal four-channel micro membrane degasser
  • Active rear-seal wash to maximize seal lifetime and pump uptime
Specifications

Specifications

LPG-3400 SD Quaternary Standard Pump
Low-Pressure Proportioning
2 to 62 MPa (9000 psi)
<70 dB(A) in 1-m-distance
Full support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring.All system parameters are logged in the Chromeleon Audit Trail.
2 digital inputs, 2 relay outputs
4
USB hub with 3 sockets integrated
±0.5% (full scale)
Built-in, 4 channels
16.5 in.
6.3 in.
20 in.
29.8 lb.
100-120 V, 60 Hz; 200-240 V, 50 Hz
±0.1%
10 mL/min.
Serial Dual-Piston Quaternary Analytical Pump
15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
325-1840 µL (Depending on the SpinFlow mixer configuration)Default: 690 µL
0.001 mL/min. (Recommended 0.2 mL/min.)
Serial dual-piston
Typically: <0.2 MPa or <1% whichever is greater
<0.15% SD
4 channel micro membrane degasser
42 cm
16 cm
51 cm
13.5 kg
100-120 V, 60 Hz; 200-240 V, 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers