Learn More
Thermo Scientific™ UltiMate™ WPS-3000SL/TSL Standard Well Plate Autosamplers
Employ a flexible, affordable autosampler you can count on with the Thermo Scientific™ Dionex™ UltiMate™ 3000 Standard Well Plate Autosampler. This split-loop design minimizes carryover and supports pressures up to 62MPa.
£18475.00
Specifications
Injection Cycle Time | <15 sec. |
---|---|
Injection Volume Precision | <0.25% |
Injection Volume Range | 0.01 to 500 μL |
Injection Type | Split Loop |
Sample Capacity | 3 Racks or Well Plates |
Product Code | Brand | Description | For Use With (Equipment) | Sample Capacity | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Sample Capacity | Max. Pressure | Price | Quantity & Availability | ||
13480197
|
Thermo Scientific™
5822.0020 |
WPS-3000 TSL Analytical Split-Loop Thermostatted Well Plate Autosampler | UltiMate 3000 Series | 3 Racks or Well Plates | 620 bar |
£18475.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Enjoy wide application flexibility in a cost-effective, dependable autosampler. The Thermo Scientific™ Dionex™ UltiMate™ Standard Well Plate Autosampler is highly versatile in sample format and injection volume. It can rapidly, accurately and precisely inject from 1 to 100μL for conventional LC and up to 62 MPa (9000 psi) for UHPLC applications. The in-line split-loop (flow-through) injection design puts the needle and sample loop directly in the high-pressure fluid path. Combined with an external needle wash option, carryover is essentially eliminated.
Flexible Formats for Low-Flow Applications
The sample rack handles up to three well plates (96 or 384 wells—sealed or unsealed) or sample vial trays in any combination. Run your samples in the same format used for preparation. You can even exchange sample plates during a run. An optional cooler preserves thermolabile samples by chilling to 4°C. The UltiMate 3000 RSLCnano Well Plate Autosampler (WPS-3000TPLRS) is the ideal solution for chromatographers looking to work with the highest injection precision at nano, capillary and micro flow rates in UHPLC applications.
Maximize Throughput
- Three-well plate capacity holds up to 1152 samples
- Large injection range from 10nL to 125μL offers application flexibility
- Stable injection valve pressure extends up to 90MPa
- Thermostatted sample compartment keeps temperature constant from 4 to 45°C or 22°C below ambient
Ensure Accurate Small Sample Performance
- Covered and thermostatted sample tray to protect thermo- and UV-labile samples
- Dual-needle injection principle to minimize sample loss
- Injection precision <0.25% RSD at 5μL (typically <0.15% RSD)
- Low carryover (typically <0.01%)
- Injection Mechanism
Using the dual-needle principle, the vial septum of the well seal is pierced by the stainless steel outer needle. The sampler guides the fused silica capillary sampling needle through the piercing needle down to the bottom of the sample carrier. Sample needle height is easily programmed to match sample vial or well depth. Injections of minute sample volumes with virtually zero sample loss—1μL injection per 1μL sample—are performed using the μL-pickup routine. This routine is of particular importance when injecting protein samples that cannot be diluted without the risk of protein loss or alteration.
Specifications
<15 sec. | |
0.01 to 500 μL | |
3 Racks or Well Plates | |
No | |
100 to 120 V | |
<0.004% |
<0.25% | |
Split Loop | |
620 bar | |
>0.9999 | |
23 kg | |
UltiMate 3000 Series |