missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Dip Tank for Cleaning Parts

Product Code. p-28301
Click to view available options
Diameter (English) Inner:
13.7 in.
13.75 in.
Height (English):
13 in.
Weight (English):
10 lb.
12 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13075603

Brand: Justrite™ 27615

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A Justrite Dip Tank for Cleaning Part is ideal for washing or soaking parts in flammable liquids

  • Bench-style tank with manually operated lid stays open while parts are washed
  • Fusible link melts at 74°C (165°F) and slams the cover shut in case of fire
  • Special corrosion-resistant 5 gal. model has polyethylene liners in the top and tank for use with harsh, corrosive chemicals
  • All models constructed of 24-gauge, lead-free coated steel

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Dip Tank
Closure Type Manual Cap
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color Red
For Use With (Application) For Washing or Soaking parts in Flammable Liquids
Material Steel
Finish Powder Paint
Includes Self Close Cover
Height (English) 13 in.
Height (Metric) 330 mm
Diameter (English) Inner 13.75 in.
Diameter (Metric) Inner 349 mm
Weight (English) 12 lb.
Weight (Metric) 5.5 Kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.