missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Direct Overhead Drive Assembly for ProCulture™ Spinner Flasks
Center cap assembly for Corning™ Proculture™ Spinner Flasks is designed for use with direct overhead drive motor
Brand: Corning™ 4520-104
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- For 8 L, 15 L, or 36 L paddle assemblies
- Used on all series 4510 and 4512 Spinner flasks
Specifications
For use with 100 mm neck flasks | |
4510 and 4512 Spinner Flasks |