Learn More
SCAT™ Disc Sensor Set
The Disc Sensor Set is an ideal solution against overflowing containers. The sensor detects liquids through glass or plastic, without contact with the contents of the container. Simply attach at the desired height - you will receive an optical / visual warning when the critical level is reached.
Brand: SCAT™ 108336
360.83 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Additional Details : Weight : 1.38500kg
Description
- Signal lamp - EU / UK / US, for level control, visual signal (flashing) when the level is reached
- Magnetic holder for individual attachment
- Disc sensor, visual alarm at full state
- 3 m signal cable
- 2 m hook and loop fastener for disc sensor
- Includes power supply: 24V DC EU / UK / US plug
Specifications
CE | |
Visual signal at empty state | |
Magnetic Holder |
Disc Sensor Set, Signal Lamp, Empty State | |
SCAT Signal Boxes T1 and T5 | |
Disc Sensor |