missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disc-Shaped PTFE Stir Bars

Product Code. 11878892 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
9 mm
10 mm
20 mm
30 mm
Height (Metric):
6mm
10mm
12mm
Unit Size:
Pack of 10

Product Code. 11878892

Only null left
Add to basket
Edge
Add to basket

Provides stable stirring action for tubes. The disc-shaped stir bars are excellent for applications involving tubes.

  • Stable, magnetic stir bar
  • For use in tubes

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Tubes
Height (Metric) 6mm
Diameter (Metric) 10 mm
Quantity 5/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.