missing translation for 'onlineSavingsMsg'
Learn More

BD Discardit™ Eccentric Luer-Slip Two-Piece Syringe

Product Code. p-8001000
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
20 mL
Includes:
BD Microlance Needle Packed Aside
Without Needle
Unit Size:
Pack of 100
Pack of 80
This item is not returnable. View return policy

Product Code. 10152534

Brand: BD 309110

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Use for sterile applications. BD Biosciences™ Discardit™ Eccentric Luer-Slip Two-Piece Syringe are disposible after single use.

  • Sterile
  • Single use
  • Two-piece syringe
  • Leur-Slip
  • Disposable
  • Clear
TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Color Clear
Includes Without Needle
Latex Free Yes
Product Type Eccentric Luer-slip 2-piece Syringe
Disposable Single-use
Graduations 0.5 mL
Quantity 100/Pk.
Volume (Metric) 10 mL
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.