missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Discardit™ Non-Sterile Two-Part Syringe
Used for injection or aspiration of medical fluids, including corporal fluids (blood, etc) and drugs. BD™ Discardit™ Non-Sterile Two-Part Syringe is a medical single-use syringe with lubricant in the barrel material for smooth advancement of the plunger without the need of a rubber ring.
£208.00
Specifications
Material | Oleamide (Lubricant), Polyethylene (Plunger), Polypropylene (Barrel) |
---|---|
Color | Clear |
For Use With (Application) | Injection and/or aspiration of medical fluids |
Product Type | 2-part Syringe |
Disposable | Yes |
Alert:
For pressure applications, a three-part syringe is recommended.
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
10012022
|
BD
309040 |
5 mL | 0.2 mL |
£208.00
Pack of 3000 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Two-piece syringes with Luer pip and leak-tight design
- Clear barrel with accurate graduation scale markings for perfect visualization of contents
- Ergonomically designed plunger for single-handed operation with reduced sliding force
- Silicone oil-free lubricant enables smooth, gradual plunger movement
- Retaining ring prevents accidental plunger rod withdrawal
- Design of finger grip flanges ensure stability and comfort during injection
- Single use, individually wrapped syringes are latex- and PVC-free
Specifications
Oleamide (Lubricant), Polyethylene (Plunger), Polypropylene (Barrel) | |
Injection and/or aspiration of medical fluids | |
Yes | |
Luer Tip |
Clear | |
2-part Syringe | |
100/Pk. | |
Non-sterile |