Learn More
Sampling Systems™ Discrete Multilevel Sampler
The highly popular Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules. Its GMP design means it can be stripped and cleaned very efficiently.
Brand: Sampling Systems™ 1220B-900
Code : Z4
Additional Details : Weight : 0.01000kg
Description
Key Features:
- Manufactured with 316L Stainless Steel
- GMP design allows for easy cleaning
- The Bayonet Handle allows for simple operation and can be quickly disconnected so the sampler is dismantled in seconds
- Sealing sleeves allow for one pocket to be emptied at a time, simply clip on to cover the pockets that you don't want to empty
- The Samplers are supplied with pointed tips as standard to allow for it to penetrate the product, rounded tips are offered aswell.
Operation:
- Insert the sampler into the product, ensuring the pockets are in a closed position.
- At the required depth rotate the handle to expose the collecting pockets, the product will flow into the collecting pockets.
- Rotate the handle to close the pockets and remove sampler.
Specifications
Discrete Multilevel Sampler | |
20 mL | |
900 mm |
Stainless Steel (316)(Outer), PTFE (Core) | |
Taking discrete samples from free flowing powders and granules |