missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dispenser Box Top for Parafilm™ M

The Box Top Dispenser is an easy application with no mess.

Brand:  Fisherbrand™ 120758F

Product Code. 16390412

  • £48.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Accommodates two 50 mm (2-inch), or one 100 mm (4-inch) Parafilm™ M rolls
  • Easy application, simply place the dispenser on top of the Parafilm™ M box and pull the sealing film through, there is no need to remove rolls from the packaging
  • Built in safety blade slides and cuts with no danger to fingertips and eliminates the need for scissors
  • Supplied with two safety blades, additional replacement blades are available for purchase
  • Made from ABS plastic making the unit easy to clean
Specifications

Specifications

Dispenser
12.3 cm
17.2 cm
Parafilm
Fisherbrand™ Dispenser Box Top for Parafilm
Sealing Film, Parafilm M
1 Ea.
Natural
6.8 in.
9.9 cm
ABS
Vessels, Labware
Blade
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.