missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dispenser tips
Robust, stable, and durable dispenser tips for several brands of pipettors. For dispensing of fluids with high viscosity and high vapor pressure.
Brand: Fisherbrand™ 702634
225.95 GBP valid until 2025-03-14
Use promo code "24150" to get your promotional price.
Description
- These disposable tips are suitable for the following multiple dispensers:
- BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
- Eppendorf Multipette™ 4780
- Gilson Distriman™ and Gilson Repetman™
- Ritter Ripette™ pro
- EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
- STARLAB RepeatOne™

Specifications
25 mL | |
ISO 8655 | |
Dispenser Tip | |
Polypropylene |
Sterile | |
For dispensing of fluids with high viscosity, high vapor pressure | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Dispenser tips > Capacity: 25mL
Spot an opportunity for improvement?Share a Content Correction