Learn More
Fisherbrand™ Dispenser tips
Robust, stable, and durable dispenser tips for several brands of pipettors. For dispensing of fluids with high viscosity and high vapor pressure.
Brand: Fisherbrand™
84.31 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.18000kg
Description
- These disposable tips are suitable for the following multiple dispensers:
- BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
- Eppendorf Multipette™ 4780
- Gilson Distriman™ and Gilson Repetman™
- Ritter Ripette™ pro
- EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
- STARLAB RepeatOne™
Specifications
0.1 mL | |
ISO 8655 | |
Dispenser Tip | |
Eppendorf Multipette 4780, Other Compatible System |
Non-sterile | |
For dispensing of fluids with high viscosity, high vapor pressure | |
Single-use | |
Polypropylene |