missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Straight Tubing Connector
With barbed fittings.
£21.05 - £37.95
Specifications
Product Type | Straight Tubing Connector |
---|---|
Material | Polypropylene |
Sterilization Method | ETO or Gamma |
Includes | Barbed fittings |
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
15531295
|
Masterflex™
40622-57 |
0.19 in. |
£37.95
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
12683606
|
Masterflex™
40610-00 |
0.25 in. |
£28.45
Pack of 10 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15511295
|
Masterflex™
40610-01 |
0.31 in. |
£31.80
Pack of 10 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
15521295
|
Masterflex™
40610-02 |
0.38 in. |
£21.05
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
- Made from polypropylene
- Ethylene Oxide/Gamma sterilized
Specifications
Straight Tubing Connector | |
Polypropylene | |
ETO or Gamma | |
Barbed fittings |