missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Dispensette™ S Organic Digital Bottletop Dispensers
The Dispensette™ S Digital Organic Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.
Brand: BRAND™ 4630350
559.83 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- Easy calibration technique for calibration adjustment in seconds without tools
- DE-M marking
Services
One year
Specifications
0.5% (125μL) | |
Autoclavable (121°C) | |
Yellow | |
2.5 to 25 mL | |
For dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Dispenser | |
Certifications: ISO 9001 | |
Without recirculation valve | |
Digital | |
0.1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction