missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Dispensette™ S Organic Fixed-volume Bottletop Dispensers
The Dispensette™ S Organic Fixed Volume Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.
£364.00 - £421.00
Specifications
Product Type | Bottletop Dispenser |
---|---|
Autoclavable | Autoclavable (121°C) |
Certifications/Compliance | ISO 9001 |
Color | Yellow |
For Use With (Application) | Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Product Code | Brand | Volume (Metric) | Accuracy | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Accuracy | Description | Price | Quantity & Availability | |||
15418093
|
BRAND™
4630231 |
5 mL | 0.5% (25μL) | With recirculation valve |
£421.00
Each |
In Stock
Log in to see stock. |
|||
15408093
|
BRAND™
4630230 |
5 mL | 0.5% (25μL) | Without recirculation valve |
£366.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
15438093
|
BRAND™
4630241 |
10 mL | 0.5% (50μL) | With recirculation valve |
£418.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
15428093
|
BRAND™
4630240 |
10 mL | 0.5% (50μL) | Without recirculation valve |
£364.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
Description
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Safe volume setting with internal scalloped track (analog-adjustable instruments)
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- Digital and analog-adjustable models
- DE-M marking
Warranty
One year
Specifications
Bottletop Dispenser | |
ISO 9001 | |
Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Autoclavable (121°C) | |
Yellow |