missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers
The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.The components of fluid path have been selected to only contain highest purity materials, such as fluoroplastics and sapphire. The result is trace metal content of dispensed liquid generally in the low ppb range, or even in low ppt range, depending on application.
Brand: BRAND™ 4640041
942.99 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Includes: Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- Simple to mount discharge tube available with or without integrated recirculation valve
- Designed without additional sealing rings for ease of cleaning and maintenance
- Replaceable discharge valve with safety valve
- Olive-shaped filling valve for firmer attachment of filling tubes
- Improved flow technology results in faster priming
- Scalloped track for secure volume setting on analog dispensers
Services
One year
Specifications
Bottletop Dispenser | |
With recirculation valve | |
1 to 10 mL | |
Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL |
ISO 9001 | |
Platinum Iridium Valve Spring | |
Analog |